SEALMASTER

SEALMASTER Flanged bearing unit oval Setscrew Locking SFT-31

  • ERIKS:23989098
  • Manufacturer:662461004449
Image 1
Image 2
Image 1
Image 2
Overview

This Sealmaster SFT-31 two-bolt flange ball bearing unit integrates a powder-coated cast iron housing with a 52100 steel insert secured by setscrews. It handles static misalignment up to ±2.0° and dynamic loads to 7889 lb at 3550 rpm maximum speed.

Features
  • Standard duty ball bearing accommodates both dynamic and static loads efficiently
  • Felt labyrinth seal excludes contaminants maintaining internal cleanliness in exposed settings.
  • Exclusive lock pin and dimple configuration minimises rotation while allowing targeted relubrication.
  • Land riding retainer enables 360° grease circulation optimising lubrication distribution for prolonged service.
  • Zone hardened inner ring with 120° setscrew spacing secures shaft attachment reducing slippage during operation.
Application & Usage
  • Compatible with fan assemblies in airflow management systems.
  • Ideal for pump bases accommodating minor alignment variations.
  • Used in conveyor frames to support rotating shafts under intermittent loads.
Save to list

€473.37/ pieceexcl. VAT

€572.78incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SFT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
9/16 INH
Shaft diameter
49.21 mm
Shaft diameter
1.15/16 in
Length
188.91 mm
Height
115.89 mm
Width
115.82 mm
Shaft height
14.22 mm
Centre distance of mounting holes
157.16 mm
Bearing
Ball Bearing
Housing
Cast Iron Housing