




€413.15/ pieceexcl. VAT
€499.91incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFT |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 1.3/4 in |
Length | 179.39 mm |
Height | 111.13 mm |
Width | 111.25 mm |
Centre distance of mounting holes | 148.43 mm |
Bearing | Ball Bearing |
Housing | One Piece |