

€488.32/ pieceexcl. VAT
€590.87incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFT |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 9/16 INH |
Shaft diameter | 50 mm |
Length | 188.9 mm |
Height | 115.9 mm |
Width | 115.82 mm |
Shaft height | 14.22 mm |
Centre distance of mounting holes | 157.2 mm |
Bearing | Ball Bearing |
Housing | Flange Block |