




€279.29/ pieceexcl. VAT
€337.94incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SFT |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 30 mm |
Length | 141.3 mm |
Height | 82.6 mm |
Width | 82.55 mm |
Outer Diameter | 56.64 mm |
Centre distance of mounting holes | 116.7 mm |
Bearing | Ball Bearing |
Housing | Flange Block |