SEALMASTER

SEALMASTER Flanged bearing unit oval Setscrew Locking SFT-205

  • ERIKS:23988872
  • Manufacturer:662461052471
Image 1
Image 2
Image 1
Image 2
Overview

This flange block housing unit features a one-piece cast iron construction for robust support in industrial settings. The integrated standard duty ball bearing insert offers reliable rotation and durability under moderate load. Set screw shaft locking ensures secure mounting and minimises slippage during operation. The unit is supplied with lithium complex NLGI 2 grease for extended service intervals.

Features
  • Flange block housing style enables straightforward mounting and alignment in machinery assemblies
  • Supplied with lithium complex grease maximises lubrication intervals and reduces maintenance downtime
  • Set screw shaft locking provides reliable retention and prevents shaft movement
  • Standard duty ball bearing insert delivers consistent rotation under moderate mechanical loads
  • One-piece cast iron housing increases structural stability in heavy-duty applications
Application & Usage
  • Ideal for industrial fans and blowers requiring secure bearing positioning
  • Compatible with agricultural equipment exposed to variable operational loads
  • Used with conveyor systems requiring moderate rotational accuracy and support
Save to list

€235.74/ pieceexcl. VAT

€285.25incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SFT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
M10
Shaft diameter
25 mm
Length
123.8 mm
Height
69.9 mm
Width
69.85 mm
Shaft height
13.46 mm
Centre distance of mounting holes
98.8 mm
Bearing
Ball Bearing
Housing
One Piece