SEALMASTER

SEALMASTER Flanged bearing unit oval Setscrew Locking SFT-19

  • ERIKS:23440878
  • Manufacturer:662461004319
Image 1
Image 2
Image 1
Image 2
Overview

This flange block bearing unit features a one-piece cast iron housing designed for robust industrial installations. It utilises a ball bearing insert with a felt labyrinth seal to provide enhanced protection against contaminants. The zone-hardened inner race and set screw shaft locking ensure secure shaft retention. The housing is finished in black oxide for additional durability and corrosion resistance.

Features
  • Black oxide bearing insert finish adds corrosion resistance for harsh environments
  • Set screw shaft locking mechanism provides secure and reliable shaft attachment
  • Zone-hardened inner race improves wear resistance supporting higher operational loads
  • Felt labyrinth seal limits ingress of dust and debris extending service life
  • One-piece cast iron housing increases structural strength for demanding applications
Application & Usage
  • Compatible with industrial fans and blowers for HVAC installations
  • Ideal for mounting in agricultural processing machinery
  • Used with conveyor systems in bulk material handling
Save to list

€277.99/ pieceexcl. VAT

€336.37incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SFT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
7/16 INH
Shaft diameter
1.3/16 in
Length
141.29 mm
Height
82.55 mm
Centre distance of mounting holes
116.68 mm