SEALMASTER

SEALMASTER Flanged bearing unit oval Setscrew Locking SFT-12

  • ERIKS:23440873
  • Manufacturer:662461004241
Image 1
Overview

This flange block bearing unit is constructed with a one piece cast iron housing for durability. It features a ball bearing insert with standard duty load capacity and a concentric shaft locking type. The housing is powder coated to provide corrosion resistance in varied environments. The unit includes a standard radial clearance and a 3/8 inch bolt size for secure installation.

Features
  • Standard radial clearance allows for thermal expansion and reduces bearing wear
  • Standard duty ball bearing insert supports consistent operation in industrial applications
  • Concentric shaft locking type ensures reliable shaft retention under dynamic loads
  • Powder coated housing resists corrosion in demanding or wet operating conditions
  • One piece cast iron housing increases structural rigidity and extends service life
Application & Usage
  • Compatible with general machinery requiring flange mount bearings
  • Ideal for mounting in material handling equipment
  • Used with light to medium conveyor systems in manufacturing
Save to list

€216.76/ pieceexcl. VAT

€262.28incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SFT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
3/8 INH
Shaft diameter
19.05 mm
Shaft diameter
3/4 in
Length
111.92 mm
Height
60.33 mm
Outer Diameter
44.45 mm
Centre distance of mounting holes
89.69 mm
Bearing
Ball Bearing
Housing
One Piece