




€341.73/ pieceexcl. VAT
€413.49incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSFT |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 1/2 INH |
Shaft diameter | 30 mm |
Length | 155.6 mm |
Height | 95.3 mm |
Centre distance of mounting holes | 130.2 mm |
Bearing | Ball Bearing |
Housing | Flange Block |