SEALMASTER

SEALMASTER Flanged bearing unit oval Setscrew Locking MSFT-20C

  • ERIKS:23984833
  • Manufacturer:662461020289
Image 1
Overview

This flange block ball bearing unit features a 1.25 inch straight bore for accurate shaft alignment. The cast iron housing offers durability for industrial environments and supports static misalignment up to 2 degrees. Its powder coated finish and grease fitting enable reliable operation at temperatures up to 220°F. The two-bolt design simplifies mounting in demanding MRO applications.

Features
  • Ball bearing insert with black oxide finish provides smooth operation and enhanced longevity
  • Two-bolt flange block style ensures secure and straightforward mounting on equipment frames
  • Static misalignment capability up to 2 degrees protects against minor installation errors
  • Grease fitting allows for convenient relubrication extending service intervals and reducing downtime
  • Powder coated cast iron housing resists corrosion and wear in challenging environments
Application & Usage
  • Compatible with fans and blowers operating within 220°F temperature limits
  • Used with agricultural processing equipment exposed to dust and vibration
  • Ideal for conveyor systems requiring precise shaft support and alignment
Save to list

€382.23/ pieceexcl. VAT

€462.50incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MSFT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
1/2 INH
Shaft diameter
1.1/4 in
Length
155.58 mm
Height
95.25 mm
Centre distance of mounting holes
130.18 mm
Bearing
Ball Bearing
Housing
Flange Block