SEALMASTER

SEALMASTER Flanged bearing unit oval Setscrew Locking MSFT-20

  • ERIKS:23984831
  • Manufacturer:662461001158
Image 1
Image 2
Image 1
Image 2
Overview

This flange block bearing unit features a ball bearing insert and a cast iron housing. It is built for static misalignment applications and supports relubrication via an integrated fitting. The powder coated finish enhances durability and the two-bolt flange design allows secure mounting. Designed for industrial environments requiring reliable radial support.

Features
  • Two-bolt flange design ensures secure mounting and stable alignment under load
  • Integrated grease fitting allows for easy relubrication minimising maintenance downtime
  • Powder coated finish protects against corrosion extending service life in harsh environments
  • Cast iron housing increases structural strength and resists impact in demanding conditions
  • Ball bearing construction provides smooth operation and reduces friction enhancing equipment performance
Application & Usage
  • Compatible with material handling systems in manufacturing facilities
  • Used with industrial fans and blowers for consistent shaft positioning
  • Ideal for conveyor assembly lines requiring stable radial support
Save to list

€329.62/ pieceexcl. VAT

€398.84incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MSFT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
1/2 INH
Shaft diameter
31.75 mm
Shaft diameter
1.1/4 in
Length
155.58 mm
Height
95.25 mm
Centre distance of mounting holes
130.18 mm
Bearing
Ball Bearing
Housing
Flange Block