SEALMASTER

SEALMASTER Flanged bearing unit oval Setscrew Locking CRFTS-PN28

  • ERIKS:23980997
  • Manufacturer:662461339022
Image 1
Overview

This product is supplied in packaging with a length of 4.63 inches and a height of 7.50 inches. It is designed for industrial environments where precise dimensions are required. The packaged format ensures compatibility with standard storage and handling procedures.

Features
  • Packaged height of 7.50 inches allows for efficient stacking during transport and warehousing
  • Packaged length of 4.63 inches fits standard shelving and storage systems for easy organisation
Application & Usage
  • Used with shipping processes that specify dimensional constraints for packaging
  • Compatible with automated storage and retrieval equipment for efficient handling
  • Ideal for use in inventory management systems requiring consistent package sizing
Save to list

€881.92/ pieceexcl. VAT

€1,067.12incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
CRFTS-PN
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Corrosion resistant steel
Shaft diameter
1.3/4 in
Length
179.39 mm
Height
111.13 mm
Centre distance of mounting holes
148.43 mm