

€873.26/ pieceexcl. VAT
€1,056.64incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | CRFTS-PN |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Corrosion resistant steel |
Coating housing | Phosphorus Nickel Coated |
Bolt size | 9/16 INH |
Shaft diameter | 42.86 mm |
Shaft diameter | 1.11/16 in |
Length | 179.39 mm |
Height | 111.13 mm |
Centre distance of mounting holes | 148.43 mm |
Bearing | Ball Bearing |
Housing | Flange Block |