




€1,051.85/ pieceexcl. VAT
€1,272.74incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | CRFTS-PN-T |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Corrosion resistant steel |
Shaft diameter | 50 mm |
Length | 188.9 mm |
Height | 115.9 mm |
Width | 115.82 mm |
Centre distance of mounting holes | 157.2 mm |
Bearing | Ball Bearing |
Housing | One Piece |