

€687.37/ pieceexcl. VAT
€831.72incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | CRFTS-PN RMW |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Corrosion resistant steel |
Shaft diameter | 40 mm |
Length | 171.5 mm |
Height | 104.8 mm |
Centre distance of mounting holes | 143.7 mm |