




€508.85/ pieceexcl. VAT
€615.71incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | CRBFTS-PN RMW |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Corrosion resistant steel |
Bolt size | 7/16 INH |
Shaft diameter | 25 mm |
Length | 123.95 mm |
Height | 36.53 mm |
Shaft height | 13.46 mm |
Housing | Flange Block |