

€415.45/ pieceexcl. VAT
€502.69incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | FB-T |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 3/8 INH |
Shaft diameter | 1.1/4 in |
Length | 136.65 mm |
Height | 9.65 mm |
Width | 82.55 mm |
Shaft height | 95.25 mm |
Outer Diameter | 40.31 mm |