SEALMASTER

SEALMASTER Flanged bearing unit 3-bolt bracket Skwezloc Locking Collar FB-207TMC RM

  • ERIKS:23982657
  • Manufacturer:662461350522
Image 1
Overview

This product is, with a packaged length of 4.38 IN and a height of 6.81 IN.

Features
  • Designed for durability in industrial environments
  • Compact packaging for easy storage and handling
  • for consistent quality and performance
Application & Usage
  • Compatible with various industrial machinery
  • Ideal for tight spaces where compact components are needed
  • Used with equipment that requires high reliability
Save to list

€399.21/ pieceexcl. VAT

€483.04incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
FB-T RM
Housing style
Flange Bracket
Bearing type
Ball bearing
Number of bolt holes
3-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
35 mm
Length
111.25 mm
Height
172.97 mm
Shaft height
108 mm