




€351.04/ pieceexcl. VAT
€424.76incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | FB-T |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 25.4 mm |
Shaft diameter | 1 in |
Length | 120.65 mm |
Width | 69.85 mm |
Shaft height | 85.73 mm |
Bearing | Ball Bearing |