SEALMASTER

SEALMASTER Flanged bearing unit 3-bolt bracket Skwezloc Locking Collar FB-12TC

  • ERIKS:23982578
  • Manufacturer:662461034545
Image 1
Image 2
Image 1
Image 2
Overview

This flange block bearing unit features a straight bore design and concentric shaft locking for secure mounting. The housing is designed for relubrication and incorporates a single lip contact seal for contamination resistance. It uses a black oxide finished insert and lithium complex grease for optimal performance in demanding industrial settings.

Features
  • Standard radial clearance accommodates thermal expansion reducing operational stress
  • Black oxide finished insert resists corrosion maintaining performance in harsh environments
  • Relubrication capability with grease fitting supports consistent maintenance and prolonged operation
  • Single lip contact seal protects internal components from contaminants extending service life
  • Concentric shaft locking enhances stability during operation reducing risk of shaft slippage
Application & Usage
  • Compatible with machinery needing regular relubrication access
  • Ideal for processing equipment exposed to moderate contamination levels
  • Used with conveyors requiring secure flange block bearing support
Save to list

€265.54/ pieceexcl. VAT

€321.30incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
FB-T
Housing style
Flange Bracket
Bearing type
Ball bearing
Number of bolt holes
3-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
19.05 mm
Shaft diameter
3/4 in
Length
101.6 mm
Height
36.83 mm
Width
60.45 mm
Shaft height
76.2 mm
Outer Diameter
30.28 mm