SEALMASTER

SEALMASTER Flanged bearing unit 3-bolt bracket Setscrew Locking USBF5000-115

  • ERIKS:11909387
  • Manufacturer:662461362983
Image 1
Image 2
Image 1
Image 2
Overview

This flange block unit incorporates a spherical roller bearing designed for high-load industrial machinery. The black oxide finished bearing insert and steel cage provide enhanced durability in demanding environments. The felt labyrinth seal and single set collar shaft locking ensure reliable performance and effective contaminant exclusion. Maximum operating temperature is 105 °C with a dynamic load capacity of 23 520 lb.

Features
  • Single set collar shaft locking type secures shaft position to minimise slippage
  • Steel cage construction ensures dimensional stability during extended operation
  • Felt labyrinth seal reduces contamination ingress for longer bearing life
  • Black oxide bearing insert increases corrosion resistance in harsh conditions
  • Spherical roller bearing handles higher loads for improved equipment reliability
Application & Usage
  • Compatible with agricultural machinery requiring robust bearing support
  • Ideal for industrial fans operating in high-dust environments
  • Used with heavy-duty conveyors in aggregate processing plants
Save to list

€1,272.74/ pieceexcl. VAT

€1,540.02incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
USBF 5000
Housing style
Flange Bracket
Bearing type
Spherical roller bearing
Number of bolt holes
3-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
1/2 INH
Shaft diameter
1.15/16 in
Length
234.95 mm
Height
17.53 mm
Width
75.18 mm
Shaft height
131.76 mm
Outer Diameter
76.2 mm