

€397.91/ pieceexcl. VAT
€481.47incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | FB |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | M10 |
Shaft diameter | 30 mm |
Length | 40.89 mm |
Height | 44.2 mm |
Width | 81.79 mm |
Shaft height | 95.3 mm |
Outer Diameter | 56.64 mm |