




€392.44/ pieceexcl. VAT
€474.85incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | FB |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 3/8 INH |
Shaft diameter | 30.16 mm |
Shaft diameter | 1.3/16 in |
Length | 88.9 mm |
Height | 44.2 mm |
Width | 81.79 mm |
Shaft height | 95.25 mm |
Bearing | Ball Bearing |
Housing | Flange Block |