SEALMASTER

SEALMASTER Flanged bearing unit 3-bolt bracket Setscrew Locking FB-14

  • ERIKS:23440407
  • Manufacturer:662461010143
Image 1
Overview

This flange block unit features a ball bearing with a single lip contact seal and flinger for increased protection. The cast iron housing provides durability and resistance to harsh industrial environments. The unit accommodates shaft diameters of 0.875 inches and operates reliably up to 225 °F. Bolt spacing and mounting features ensure secure and precise installation in machinery.

Features
  • Accommodates shaft diameters up to 0.875 inches ensuring versatile compatibility
  • Flange block housing style simplifies mounting in limited space configurations
  • C3 standard radial clearance minimises friction and supports higher operational speeds
  • Single lip contact seal with flinger reduces contamination for longer bearing life
  • Cast iron housing offers robust support for demanding industrial applications
Application & Usage
  • Compatible with fan assemblies in HVAC installations
  • Ideal for mounting in agricultural processing equipment
  • Used with conveyors in material handling systems
Save to list

€349.26/ pieceexcl. VAT

€422.60incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
FB
Housing style
Flange Bracket
Bearing type
Ball bearing
Number of bolt holes
3-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
22.23 mm
Shaft diameter
7/8 in
Length
81.03 mm
Height
36.83 mm
Width
69.85 mm
Shaft height
85.73 mm
Outer Diameter
33.35 mm