SEALMASTER

SEALMASTER Flanged bearing unit 3-bolt bracket Setscrew Locking FB-12C

  • ERIKS:23982574
  • Manufacturer:662461025970
Image 1
Overview

This flange block bearing features a cast iron housing and a standard-duty bearing insert with a 0.75 inch bore diameter. The unit is designed for fixed positioning and incorporates a felt labyrinth seal for protection against contaminants. Its land riding retainer and zone-hardened inner race provide reliability for demanding industrial applications. Operating temperatures reach up to 220 °F with a black oxide finish on the bearing insert for corrosion resistance.

Features
  • Black oxide bearing insert finish provides added corrosion resistance in harsh conditions
  • Standard radial clearance ensures consistent rotational accuracy and smoother operation
  • Zone-hardened inner race increases resistance to wear under heavy loads
  • Felt labyrinth seal protects internal components from dust and contaminants extending service life
  • Flange block housing offers secure mounting and stability in industrial environments
Application & Usage
  • Compatible with automated machinery utilising set screw shaft locking
  • Ideal for processing equipment exposed to dust and debris
  • Used with conveyor systems requiring fixed bearing support
Save to list

€245.06/ pieceexcl. VAT

€296.52incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
FB
Housing style
Flange Bracket
Bearing type
Ball bearing
Number of bolt holes
3-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
19.05 mm
Shaft diameter
3/4 in
Length
38.1 mm
Height
34.04 mm
Width
60.45 mm
Shaft height
76.2 mm