SEALMASTER

SEALMASTER Flanged bearing unit 3-bolt bracket Setscrew Locking FB-12

  • ERIKS:23440406
  • Manufacturer:662461010129
Image 1
Image 2
Image 1
Image 2
Overview

This flange block bearing unit features a straight bore and a single lip contact seal for reliable operation. The black oxide finished insert enhances resistance to corrosion in demanding environments. Standard radial clearance and the ability to relubricate ensure consistent performance in industrial applications.

Features
  • Standard radial clearance enables stable shaft alignment under typical load conditions
  • Ability to relubricate extends bearing service life and supports maintenance schedules
  • Black oxide insert finish enhances corrosion resistance for improved durability in harsh conditions
  • Single lip contact seal minimises lubricant loss and protects against contaminants ingress
Application & Usage
  • Compatible with automated systems requiring easy relubrication access
  • Ideal for light machinery with moderate dynamic and static loads
  • Used with industrial conveyors requiring compact flange block mounting
Save to list

€245.06/ pieceexcl. VAT

€296.52incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
FB
Housing style
Flange Bracket
Bearing type
Ball bearing
Number of bolt holes
3-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
19.05 mm
Shaft diameter
3/4 in
Length
101.6 mm
Height
36.83 mm
Width
60.45 mm
Shaft height
76.2 mm
Outer Diameter
30.28 mm
Bearing
Insert Bearing