




€534.29/ pieceexcl. VAT
€646.49incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | CRFBS-PN |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Corrosion resistant steel |
Bolt size | 3/8 INH |
Shaft diameter | 25.4 mm |
Shaft diameter | 1 in |
Length | 81.03 mm |
Height | 38.1 mm |
Width | 71.37 mm |
Shaft height | 85.7 mm |