

€667.55/ pieceexcl. VAT
€807.74incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SC-T |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 1.11/16 in |
Length | 49.23 mm |
Height | 111.25 mm |
Width | 49.28 mm |
Built-in size | 111.13 mm |
Outer Diameter | 111.13 mm |
Bearing | Ball Bearing |