




€702.18/ pieceexcl. VAT
€849.64incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SC-T |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 38.1 mm |
Shaft diameter | 1.1/2 in |
Length | 106.43 mm |
Height | 106.43 mm |
Width | 37.34 mm |
Shaft height | 30.16 mm |
Built-in size | 106.36 mm |
Outer Diameter | 69.85 mm |
Bearing | Ball Bearing |
Housing | Cartridge Block |