




€423.64/ pieceexcl. VAT
€512.60incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SC-T |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Black Oxide Coated |
Shaft diameter | 36.51 mm |
Shaft diameter | 1.7/16 in |
Length | 44.45 mm |
Height | 98.55 mm |
Width | 44.45 mm |
Built-in size | 98.43 mm |
Outer Diameter | 63.5 mm |
Bearing | Ball Bearing |
Housing | Cartridge Block |