




€513.38/ pieceexcl. VAT
€621.19incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SC-T |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 1.1/4 in |
Length | 88.9 mm |
Width | 39.62 mm |
Outer Diameter | 56.64 mm |