




€353.23/ pieceexcl. VAT
€427.41incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SC-T |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated Epoxy |
Shaft diameter | 23.81 mm |
Shaft diameter | 15/16 in |
Length | 79.5 mm |
Height | 79.5 mm |
Width | 35.05 mm |
Shaft height | 34.93 mm |
Built-in size | 79.38 mm |
Outer Diameter | 79.38 mm |
Bearing | Ball Bearing |
Housing | One Piece |