SEALMASTER

SEALMASTER Cartridge Unit Skwezloc Locking Collar MSC-35T

  • ERIKS:23984488
  • Manufacturer:662461032091
Image 1
Image 2
Image 1
Image 2
Overview

This ball bearing cartridge unit features a cylindrical housing style and cast iron housing material. The one-piece construction provides structural integrity and ease of installation in industrial applications. With a static load rating of 36242.8N and a maximum operating temperature of 220°F the unit is suitable for demanding environments. The insert is constructed of PPS for chemical resistance and longevity.

Features
  • cylindrical housing style fits confined spaces in machinery housings
  • Standard radial clearance accommodates thermal expansion and operational variations
  • One-piece construction simplifies installation and reduces alignment errors during assembly
  • PPS cage material offers chemical resistance for extended service life in harsh settings
  • Cast iron housing ensures robust support in high-load industrial applications
Application & Usage
  • Compatible with rotating machinery in chemical and manufacturing plants
  • Ideal for mounting in process equipment requiring stable shaft support
  • Used with conveyor systems in bulk material handling operations
Save to list

€910.82/ pieceexcl. VAT

€1,102.09incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MSC-T
Housing style
Cylindrical cartridge
Bearing type
Ball bearing
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
2.3/16 in
Length
149.35 mm
Width
66.8 mm
Built-in size
149.23 mm
Outer Diameter
149.23 mm
Bearing
Ball Bearing
Housing
One Piece