SEALMASTER

SEALMASTER Cartridge Unit Skwezloc Locking Collar MSC-16T

  • ERIKS:23984427
  • Manufacturer:662461066171
Image 1
Overview

This ball bearing cartridge unit features a one-piece cylindrical cast iron housing for stability in industrial environments. The medium duty insert supports applications with moderate loads and static misalignment up to ±2.0°. Zone-hardened inner race improves wear resistance under demanding conditions. Grease fitting and relubrication capability extend operational life and simplify maintenance.

Features
  • Medium duty ball bearing design supports moderate radial and axial loads reliably
  • Relubrication option with 1/4-28 grease fitting minimises downtime and maintenance effort
  • Zone-hardened inner race increases durability in moderate load industrial applications
  • Static misalignment capability of ±2.0° reduces premature bearing failure from shaft deflection
  • Cast iron housing resists deformation and damage in high-stress mounting situations
Application & Usage
  • Compatible with machinery demanding periodic relubrication for extended service life
  • Used with equipment frames where static misalignment is expected
  • Ideal for industrial conveyor systems requiring stable moderate load support
Save to list

€420.54/ pieceexcl. VAT

€508.85incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MSC-T
Housing style
Cylindrical cartridge
Bearing type
Ball bearing
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
1 in
Length
39.7 mm
Height
88.9 mm
Width
39.62 mm
Built-in size
88.9 mm
Outer Diameter
88.9 mm
Bearing
Ball Bearing
Housing
Cartridge Block