SEALMASTER

SEALMASTER Cartridge Unit SK-756 LPH

  • ERIKS:14401227
Image 1
Overview

This product is supplied with a packaged length and height of 3.63 inches. It is compliance with North American industry standards. The packaging dimensions support efficient handling and storage during distribution.

Features
  • Packaged height of 3.63 inches allows for straightforward stacking and inventory management
  • Packaged length of 3.63 inches enables easy integration into space-constrained storage areas
Application & Usage
  • Compatible with racking systems designed for standardised package sizes
  • Ideal for distribution centres requiring efficient shelf space utilisation
  • Used with compact storage bins in warehouse operations
Save to list

€894.84/ pieceexcl. VAT

€1,082.76incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SK
Housing style
Cylindrical cartridge
Length
92.2 mm
Height
92.2 mm