SEALMASTER

SEALMASTER Cartridge Unit SK-714 ADG

  • ERIKS:11910080
  • Manufacturer:662461012314
Image 1
Overview

This insert-only ball bearing features a wide inner ring profile and is manufactured from 52100 bearing steel. Designed for relubrication it supports operation up to 220°F. The bearing conforms to ABEC 1 precision ratings offering reliable performance in industrial applications. Outer ring width and packaged dimensions allow for compatibility with various mounting configurations.

Features
  • Set screw locking ensures secure mounting and minimises the risk of shaft slippage
  • ABEC 1 precision rating provides consistent performance in standard industrial environments
  • 52100 bearing steel construction improves resistance to wear and supports heavy-duty cycles
  • Relubricatable design extends service life by maintaining optimal lubrication under demanding conditions
  • Wide inner ring profile reduces misalignment and enhances operational stability during rotation
Application & Usage
  • Compatible with machinery operating in environments up to 220°F
  • Ideal for agricultural equipment requiring durable and reliable bearing inserts
  • Used with industrial conveyor systems for consistent and smooth rotation
Save to list

€3,809.66/ pieceexcl. VAT

€4,609.69incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SC-T
Housing style
Cylindrical cartridge
Bearing type
Ball bearing
Shaft Locking Type
Skwezloc Locking Collar
Bearing material
Bearing steel
Shaft diameter
100.01 mm
Length
200.15 mm
Height
119.12 mm
Outer Diameter
189.738 mm
Bearing
Ball Bearing
Housing
Insert Only
l
117.475 mm