SEALMASTER

SEALMASTER Cartridge Unit SK-1500

  • ERIKS:12671449
  • Manufacturer:662461311127
Image 1
Overview

This product is supplied with a packaged length and height of 3.13 inches. The compact packaging may aid in shelf management and distribution efficiency.

Features
  • Clear UPC identification enhances traceability throughout supply chains and inventory systems
  • Packaged height of 3.13 inches supports efficient stacking and reduces space requirements in warehouses
  • Packaged length of 3.13 inches enables standardised storage and optimises shipping logistics
Application & Usage
  • Compatible with inventory systems utilising UPC-based product identification
  • Ideal for logistics operations prioritising traceable and compact packaged items
  • Used with automated warehousing systems requiring consistent product dimensions
Save to list

€179.12/ pieceexcl. VAT

€216.74incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SK
Housing style
Cylindrical cartridge
Length
79.5 mm
Height
79.5 mm