SEALMASTER

SEALMASTER Cartridge Unit SK-1083-24

  • ERIKS:14400396
Image 1
Overview

This product is supplied with a packaged length and height of 3.63 inches. The dimensions are suitable for compact installations in various MRO environments.

Features
  • UPC identification streamlines product tracking and stock control procedures
  • Packaged height of 3.63 inches supports consistent stacking and inventory management
  • Packaged length of 3.63 inches enables easy storage in space-constrained settings
Application & Usage
  • Compatible with distribution centres seeking efficient product identification
  • Used with automated packaging lines requiring standardised dimensions
  • Ideal for warehouse storage with limited shelf space
Save to list

€377.82/ pieceexcl. VAT

€457.16incl. VAT

Estimated delivery date - 01/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SK
Housing style
Cylindrical cartridge
Length
92.2 mm
Height
92.2 mm