

€129.54/ pieceexcl. VAT
€156.74incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SRC |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Bearing material | Corrosion resistant steel |
Bolt size | 3/8 in |
Shaft diameter | 12.7 mm |
Shaft diameter | 1/2 in |
Length | 101.6 mm |
Height | 100 mm |
Built-in size | 64.3 mm |
Outer Diameter | 30.28 mm |
Bearing | Ball Bearing |
Housing | One Piece |
Dynamic load rating | 2717.86 N |