




€188.52/ pieceexcl. VAT
€228.11incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SRC |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Bearing material | Corrosion resistant steel |
Shaft diameter | 1.3/16 in |
Length | 79.5 mm |
Height | 79.5 mm |
Built-in size | 78.6 mm |