




€132.12/ pieceexcl. VAT
€159.87incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SRC |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Bearing material | Corrosion resistant steel |
Coating housing | Black Oxide |
Shaft diameter | 25.4 mm |
Shaft diameter | 1 in |
Length | 64.26 mm |
Height | 64.26 mm |
Width | 35.05 mm |
Shaft height | 22.1 mm |
Built-in size | 64.3 mm |
Outer Diameter | 64.26 mm |
Bearing | Ball Bearing |
Housing | Cartridge |
Dynamic load rating | 12459.46 N |
Static load rating | 7344.01 N |