




€1,116.16/ pieceexcl. VAT
€1,350.55incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SC |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 2.7/16 in |
Length | 149.35 mm |
Width | 65.02 mm |
Built-in size | 149.23 mm |
Bearing | Ball Bearing |
Housing | Cartridge Block |