

€871.82/ pieceexcl. VAT
€1,054.90incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SC |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated Epoxy |
Shaft diameter | 55.56 mm |
Shaft diameter | 2.3/16 in |
Length | 125.48 mm |
Height | 125.48 mm |
Width | 57.15 mm |
Built-in size | 125.41 mm |
Outer Diameter | 125.43 mm |
Bearing | Ball Bearing |
Housing | One Piece |