




€600.57/ pieceexcl. VAT
€726.69incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SC |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 50.8 mm |
Shaft diameter | 2 in |
Length | 115.82 mm |
Height | 115.82 mm |
Width | 51.56 mm |
Shaft height | 50.8 mm |
Built-in size | 115.89 mm |
Outer Diameter | 115.9 mm |
Bearing | Ball Bearing |
Housing | Cartridge Block |