




€424.50/ pieceexcl. VAT
€513.65incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SC |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 36.51 mm |
Shaft diameter | 1.7/16 in |
Length | 98.55 mm |
Height | 98.55 mm |
Width | 42.93 mm |
Shaft height | 25.4 mm |
Built-in size | 98.43 mm |
Outer Diameter | 98.43 mm |
Bearing | Ball Bearing |
Housing | One Piece |