

€433.11/ pieceexcl. VAT
€524.06incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SC |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 34.93 mm |
Shaft diameter | 1.3/8 in |
Length | 114.3 mm |
Height | 98.55 mm |
Built-in size | 98.43 mm |
Outer Diameter | 98.43 mm |
Housing | Cartridge, Cylindrical |