




€384.42/ pieceexcl. VAT
€465.15incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SC |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 31.75 mm |
Shaft diameter | 1.1/4 in |
Length | 38.1 mm |
Height | 88.9 mm |
Width | 38.1 mm |
Built-in size | 88.9 mm |
Outer Diameter | 40.49 mm |
Bearing | Ball Bearing |
Housing | Cartridge Block |