




€508.90/ pieceexcl. VAT
€615.77incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SC |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated Epoxy |
Shaft diameter | 40 mm |
Length | 49.23 mm |
Height | 106.43 mm |
Width | 49.28 mm |
Built-in size | 106.36 mm |
Outer Diameter | 106.38 mm |
Housing | One Piece |