SEALMASTER

SEALMASTER Cartridge Unit Setscrew Locking SC-204

  • ERIKS:23987444
  • Manufacturer:662461052006
Image 1
Overview

This cylindrical cartridge bearing combines a powder-coated cast iron housing with zone hardened 52100 steel inner ring and a land riding retainer for improved lubrication in industrial settings.

Features
  • Cylindrical cartridge housing simplifies installation in compact spaces
  • Exclusive lock pin and dimple allow direct lubricant access and prevent rotation
  • Powder coated housing offers corrosion resistance extending bearing service life
  • Land riding retainer design enables 360-degree grease circulation enhancing lubrication life
  • Zone hardened inner ring with faceted setscrews provides reliable shaft locking and durability
Application & Usage
  • Compatible with systems requiring low maintenance and extended bearing life
  • Ideal for medium duty industrial equipment with static misalignment tolerance
  • Used with heavy machinery needing robust cylindrical cartridge bearings
Save to list

€344.65/ pieceexcl. VAT

€417.03incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SC
Housing style
Cylindrical cartridge
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
20 mm
Length
74.68 mm
Height
74.68 mm
Built-in size
74.61 mm
Outer Diameter
74.63 mm
Bearing
Bearing Steel Ball Bearing
Housing
Cartridge Block