




€384.07/ pieceexcl. VAT
€464.72incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SC |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 30.16 mm |
Shaft diameter | 1.3/16 in |
Length | 88.9 mm |
Height | 88.9 mm |
Width | 38.1 mm |
Built-in size | 88.9 mm |
Outer Diameter | 88.9 mm |
Housing | One Piece |