

€2,454.84/ pieceexcl. VAT
€2,970.36incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSC |
Housing style | Cylindrical cartridge |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 3.1/2 in |
Length | 96.04 mm |
Height | 208.03 mm |
Width | 96.01 mm |
Built-in size | 207.96 mm |
Outer Diameter | 111.53 mm |
Bearing | Ball Bearing |
Housing | Cartridge Block |